1/2 in. 450F 200 psig Steam Trap
FTI-75 1/2 in. 450F 200 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- FTI-75
- Inline
Documents
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-193 B7, ASTM A-194 2H, ASTM A-449
- Application:
- Commercial, Heat Exchanger
- Collection:
- FTI-75
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 5-4/5 in
- Length:
- 6-1/2 in
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 200 psig
- Recommended Valve Application:
- Steam
- TIS:
- TIS TI-2-321-US
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in