Spirax Sarco

HM34 Series 1/2 in. 300F 290 psig Steam Trap

Part #S0720495  |  Item #3275832  |  Manufacturer Part #0720495

$ 1,106.00 EACH

Valve Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-240

Collection: HM34 Series

End Connection 1: Socket Weld

End Connections: Socket Weld

Material: Cast Steel

Maximum Pressure: 290 psig

Maximum Temperature: 300

Recommended Valve Application: Water

TIS Specifications: TIS 2.406

Valve Disc Material: Stainless Steel

Valve Port Opening: Full Port

Valve Seat Material: Stainless Steel

Valve Size: 1/2 in