3 in. 300F 464 psig Steam Trap

You last purchased this on
 
Spirax Sarco

HM34 Series 3 in. 300F 464 psig Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

HM34 Series 3 in. 300F 464 psig Steam Trap

  • Fast #
  • Part #S0722190
  • Item #3274779
  • Manufacturer Part #0722190
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-240
Collection:
HM34 Series
End Connection 1:
NPT
End Connections:
NPT
Length:
180 in
Material:
Carbon Steel
Maximum Temperature:
300
Pressure - Maximum:
464 psig
Recommended Valve Application:
Water
TIS:
TIS 2.406
Valve Body Material:
Carbon Steel
Valve Disc Material:
Stainless Steel
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
3 in