HM34 Series 1/2 in. 300F 464 psig Steam Trap

Part #S0720590  |  Manufacturer Part #0720590

Starting at
$ 1,106.00 EACH

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-240

Collection: HM34 Series

End Connection 1: NPT

End Connections: NPT

Material: Cast Steel

Maximum Pressure: 464 psig

Maximum Temperature: 300

Recommended Valve Application: Water

TIS Specifications: TIS 2.406

Valve Disc Material: Stainless Steel

Valve Port Opening: Full Port

Valve Seat Material: Stainless Steel

Valve Size: 1/2 in