HM34 Series 3 in. 300F 464 psig Steam Trap

Part #S0722190  |  Manufacturer Part #0722190

Starting at
$ 1,596.00 EACH

Valve Size:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-240

Collection: HM34 Series

End Connection 1: NPT

End Connections: NPT

Material: Cast Steel

Maximum Pressure: 464 psig

Maximum Temperature: 300

Recommended Valve Application: Water

TIS Specifications: TIS 2.406

Valve Disc Material: Stainless Steel

Valve Port Opening: Full Port

Valve Seat Material: Stainless Steel

Valve Size: 3 in