Spirax Sarco
HM34 Series 6 in. 300F 464 psig Steam Trap
Part #S0722295 | Item #3276043 | Manufacturer Part #0722295
Valve Size:
6 inProduct Details
Documents
Specifications
ASTM Specifications: ASTM A-240
Collection: HM34 Series
End Connection 1: Socket Weld
End Connections: Socket Weld
Material: Cast Steel
Maximum Pressure: 464 psig
Maximum Temperature: 300
Recommended Valve Application: Water
TIS Specifications: TIS 2.406
Valve Disc Material: Stainless Steel
Valve Port Opening: Full Port
Valve Seat Material: Stainless Steel
Valve Size: 6 in