Spirax Sarco HP45 842F 3320 psig Steam Trap

S623015

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
HP45
End Connection 1
Socket Weld
End Connections
Socket Weld
Maximum Pressure
3320 psig
Maximum Temperature
842
Valve Body Material
Steel
Valve Seat Material
Stainless Steel
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday