Spirax Sarco Inlet Cast Iron Main Valve

S5522

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accurate control of pressure with choice of color coded springs
  • Combination of pilots allow for different types of control in one regulator
  • Typical applications: reliable, accurate regulator to reduce steam from a high supply pressure to the most efficient operating pressure of the equipment, and to protect the equipment from dangerously high pressures

SPECIFICATIONS

Inlet Outlet
3/4 in inlet/ 3/4 in outlet
Material
Cast Iron
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday