Spirax Sarco IPC20 Stainless Steel NPT Pipeline Connector

S128556

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.11
ASTM Specifications
ASTM A-351 CF8, ASTM A-582 416
Brand Model Compatibility
UTD52L, UTD52H, UTD30L, UTD30H and UBP32 Steam Traps
Collection
IPC20
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Material
Stainless Steel
Maximum Pressure
464 psig
Product Type
Pipeline Connector
UL Listed
No
Valve Port Opening
Full Port
Valve Size
1/2 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday