Spirax Sarco

IPC21 Stainless Steel 1 in. Socket Weld Pipeline Connector

Part #S1285278  |  Manufacturer Part #1285278

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B16.11

ASTM Specifications: ASTM A-351 CF8, ASTM A-582 416

Brand Model Compatibility: UTD52L, UTD52H, UTD30L, UTD30H and UBP32 Steam Traps

Collection: IPC21

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Stainless Steel

Maximum Pressure: 464 psig

Product Type: Pipeline Connector

UL Listed: No

Valve Port Opening: Full Port

Valve Size: 1 in