1 x 1 x 1 in. 250# IT IPS Cast Iron Wye Strainer
IT 1 x 1 x 1 in. 250# IT IPS Cast Iron Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-126 Class B
- Collection:
- IT
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Cast Iron
- Mesh Size:
- 20
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Strainer Type:
- Wye
- Valve Size:
- 1 in