2 x 2 in. 250# Cast Iron IPS Wye Strainer
IT 2 x 2 in. 250# Cast Iron IPS Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- IT
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Cast Iron
- Mesh Size:
- 20
- NSF Certified:
- No
- Pressure Class:
- 250#
- Strainer Type:
- Wye
- Valve Size:
- 2 in