Spirax Sarco

KA43 1 in. 300# Flanged Direct Temperature Regulator

Part #S0781092  |  Manufacturer Part #0781092

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Class 300

ASME Specifications: ASME Class 150, ASME Class 300

Application: Steam

Collection: KA43

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Steel

Pressure Class: 300#

UL Listed: No

Valve Seat Material: Stainless Steel

Valve Size: 1 in

Valve Type: Control Valve