1-1/4 in. NPT Bronze Direct Operated Temperature Regulator

You last purchased this on
 
Spirax Sarco

KA51 1-1/4 in. NPT Bronze Direct Operated Temperature Regulator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

KA51 1-1/4 in. NPT Bronze Direct Operated Temperature Regulator

  • Fast #
  • Part #S0786491
  • Item #3275717
  • Manufacturer Part #0786491
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Steam
Collection:
KA51
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Bronze
UL Listed:
No
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/4 in
Valve Type:
Control Valve