1-1/4 in. NPT Bronze Reversible Temperature Regulator
KX51 1-1/4 in. NPT Bronze Reversible Temperature Regulator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B18.2.4.1 M, ANSI Class IV
- Application:
- Steam
- Collection:
- KX51
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Bronze
- UL Listed:
- No
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/4 in
- Valve Type:
- Control Valve