Spirax Sarco

KX51 2 in. NPT Bronze Reversible Temperature Regulator

Part #S0787590  |  Manufacturer Part #0787590

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B18.2.4.1 M, ANSI Class IV

Application: Steam

Collection: KX51

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Bronze

UL Listed: No

Valve Seat Material: Stainless Steel

Valve Size: 2 in

Valve Type: Control Valve