LCV1 3/4 in. Bronze NPT Check Valve

Part #S0293290  |  Item #3273998  |  Manufacturer Part #0293290

$ 157.00 EACH

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

Collection: LCV1

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

Installation Type: Horizontal Mount

Length: 2-4/5 in

Material: Bronze

Maximum Temperature: 250

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Disc Material: Brass

Valve Size: 3/4 in

Valve Type: Check Valve