Spirax Sarco

MSC Manifolds 8 x 1/2 in. Thermal Insulation Blanket Condenser for MSC04C

Part #S1170062  |  Manufacturer Part #1170062

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B 16.11

CARB OTC LEED Compliant: No

Collection: MSC Manifolds

End Connection 1: Socket Weld

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: No

Length: 8 in

Material: Carbon Steel

NSF Certified: No

Supply Pipe Connection: 1/2 in

Type: S1170062