8 x 1/2 in. Thermal Insulation Steam Manifold
MSC Manifolds 8 x 1/2 in. Thermal Insulation Steam Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B 16.11
- CARB OTC LEED Compliant:
- No
- Collection:
- MSC Manifolds
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Supply Pipe Connection Size:
- 1/2 in