Spirax Sarco MST21 752F 25 bar Steam Trap

S12590

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-276 Grade 431, ASTM A-743 CF16F
Collection
MST21
End Connection 1
NPT
End Connections
NPT
Maximum Pressure
25 bar
Maximum Temperature
752
Recommended Valve Application
Water
Valve Body Material
Stainless Steel
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday