Spirax Sarco

MST21H 1 in. 235F 300 psig Steam Trap

Part #S1252390  |  Manufacturer Part #1252390

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-276 Grade 431, ASTM A-743 CF16F

Collection: MST21H

End Connection 1: NPT

End Connections: NPT

Maximum Pressure: 300 psig

Maximum Temperature: 235

Recommended Valve Application: Water

Valve Body Material: Stainless Steel

Valve Disc Material: Stainless Steel

Valve Seat Material: Stainless Steel

Valve Size: 1 in