3/4 in. 235F 300 psig Steam Trap
MST21H 3/4 in. 235F 300 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-276 Grade 431, ASTM A-743 CF16F
- Collection:
- MST21H
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 2-7/10 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 235
- Pressure - Maximum:
- 300 psig
- Recommended Valve Application:
- Water
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in