0 items

Spirax Sarco KC51 NPT Bronze Direct Operated Temperature Regulator

S0789790

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Steam
Collection
KC51
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Material
Bronze
UL Listed
No
Valve Seat Material
Stainless Steel
Valve Size
1-1/2 in
Valve Type
Control Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday