0 items

Spirax Sarco SV5601 Series Bronze MNPT x FNPT 250# Relief Valve

S7212

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
SV5601 Series
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Material
Bronze
Pressure Class
250#
Recommended Valve Application
Gas
Valve Size
1 in, 3/4 in
Valve Type
Relief Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday