0 items

Spirax Sarco NPT Forged Steel Seal Stop Valve

S132690

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.11
ASTM Specifications
ASTM A-105, ASTM A-105N, ASTM A-193 B7, ASTM A-194 2H, ASTM A-276, ASTM A-479, ASTM A-582
End Connection 1
NPT
End Connection 2
NPT
ISO Specifications
ISO 15761, ISO 9001
Material
Forged Steel
Recommended Valve Application
Gas, Liquid, Steam, Water
UL Listed
No
Valve Disc Material
Stainless Steel
Valve Seat Material
Stellite
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday