0 items

Spirax Sarco BRV71 NPT Pressure Reducing Valve

S2103

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
Collection
BRV71
End Connection 1
Screwed
End Connection 2
Screwed
End Connections
Screwed
ISO Specifications
ISO 9001
Material
Ductile Iron
Maximum Pressure
232 psi
UL Listed
No
Valve Size
1 in
Valve Type
Pressure Reducing Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday