0 items

Spirax Sarco NPT Stainless Steel Direct Operated Pressure Regulator (20 to 60psig)

S18690

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 150, ANSI Class IV
ASTM Specifications
ASTM A-276, ASTM A-351 CF 3M
End Connection 1
NPT
End Connection 2
NPT
Length
7-1/2 in
Material
Stainless Steel
Recommended Valve Application
Gas, Steam
UL Listed
No
Valve Seat Material
Stainless Steel
Valve Size
1/2 in
Width
3-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday