0 items

Spirax Sarco SRV2 NPT Stainless Steel Direct Operated Pressure Regulator (50 to 125psig)

S18600

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 150, ANSI Class IV
ASTM Specifications
ASTM A-276, ASTM A-351 CF 3M
Collection
SRV2
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
7-1/2 in
Material
Stainless Steel
Maximum Pressure
275 psig
Recommended Valve Application
Gas, Steam
UL Listed
No
Valve Seat Material
Stainless Steel
Valve Size
1/2 in
Valve Type
Pressure Reducing Valve
Width
3-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday