0 items

Spirax Sarco NPT Stainless Steel Standard Screen Wye Strainer for Steam

S53961F

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.11, ANSI B16.25
ASME Specifications
ASME B16.34:2004
ASTM Specifications
ASTM A-351 CF8M
Brand Model Compatibility
5 in CI-125 Strainer
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Material
Stainless Steel
NSF Certified
No
Product Type
Screen
Recommended Valve Application
Steam
Strainer Type
Wye

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday