0 items

Spirax Sarco Stainless Steel NPT Connector

S661

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with the UTD trap

SPECIFICATIONS

ASTM Specifications
ASTM A-351 Grade CF8
Brand Model Compatibility
UTD52L, UTD52H, UTD52SL, UTD52SH and UTD52LHP Thermodynamic Steam Traps
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Material
Stainless Steel
Maximum Pressure
600 psig
Product Type
Connector
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday