14m 5 - 125F Knob Control Capillary

You last purchased this on
 
Spirax Sarco

SA121 14m 5 - 125F Knob Control Capillary

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

SA121 14m 5 - 125F Knob Control Capillary

  • Fast #
  • Part #S3840096
  • Item #3276414
  • Manufacturer Part #3840096
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
BMRA and BMFRA Valves
Collection:
SA121
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
14 m
Material:
Brass
Product Type:
Controller
UL Listed:
No
Valve Operator:
Knob
Valve Size:
1/2 in - 3 in, 3/4 in - 1-1/2 in