Spirax Sarco

SA121 16m 205 - 325F Knob Control Capillary

Part #S3840297  |  Manufacturer Part #3840297

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: BMRA and BMFRA Valves

Collection: SA121

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Length: 16 m

Material: Brass

Product Type: Controller

Type: S3840297

UL Listed: No

Valve Operator: Knob

Valve Size: [1/2 in - 3 in, 3/4 in - 1-1/2 in]