Spirax Sarco

SA121 20m 105 - 225F Knob Control Capillary

Part #S3840199  |  Manufacturer Part #3840199

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: BMRA and BMFRA Valves

Collection: SA121

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Length: 20 m

Material: Brass

Product Type: Controller

Type: S3840199

UL Listed: No

Valve Operator: Knob

Valve Size: [1/2 in - 3 in, 3/4 in - 1-1/2 in]