6m x 1 in. 105 - 225F NPT Dial Control Capillary
SA121 6m x 1 in. 105 - 225F NPT Dial Control Capillary
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- BMRA and BMFRA Valves
- Collection:
- SA121
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 6 m
- Material:
- Brass
- Product Type:
- Controller
- UL Listed:
- No
- Valve Size:
- 1/2 in - 3 in, 3/4 in - 1-1/2 in