Spirax Sarco
SA122 10m 160 - 340F Knob Control Capillary
Part #S3841194 | Item #3276250 | Manufacturer Part #3841194
$
1,709.00
EACH
(Pricing is for 10 m)
Length
Product Details
Documents
Specifications
Brand Model Compatibility: BMRA and BMFRA Valves
Collection: SA122
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Length: 10 m
Product Type: Controller
UL Listed: No
Valve Operator: Knob
Valve Size: [1/2 in - 1 in, 3/4 in - 1 in]