SA122 10m -5 - 240F Knob Control Capillary

Part #S3841094  |  Item #3275106  |  Manufacturer Part #3841094

$ 1,651.00 EACH
(Pricing is for 10 m)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: BMRA and BMFRA Valves

Collection: SA122

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Length: 10 m

Material: Brass

Product Type: Controller

Type: S3841094

UL Listed: No

Valve Operator: Knob

Valve Size: [1/2 in - 1 in, 3/4 in - 1 in]