Spirax Sarco

SA122 20m x 3/4 in. 106 - 340F NPT Dial Control Capillary

Part #S3851199  |  Manufacturer Part #3851199

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: BMRA and BMFRA Valves

Collection: SA122

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Length: 20 m

Material: Copper

Product Type: Controller

Type: S3851199

UL Listed: No

Valve Size: 1/2 in - 1 in, 3/4 in - 1 in