30 in. Copper Self Acting Controller System Well for Spirax Sarco 2 and 3-Port Valves
SA123 30 in. Copper Self Acting Controller System Well for Spirax Sarco 2 and 3-Port Valves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- BMRA and BMFRA Valves
- Collection:
- SA123
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 30 in
- Material:
- Copper
- UL Listed:
- No
- Valve Size:
- 1/2 in - 3 in, 3/4 in - 1-1/2 in