Spirax Sarco

SA128 10m x 1 in. 0 - 230F NPT Dial Control Capillary

Part #S3854094  |  Manufacturer Part #3854094

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: BMRA and BMFRA Valves

Collection: SA128

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Length: 10 m

Material: Copper

Product Type: Controller

Type: S3854094

UL Listed: No

Valve Size: 1 in