Spirax Sarco

SA423 10 x 2-2/5m 105 - 225F Knob Control Capillary

Part #S3834194  |  Manufacturer Part #3834194

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: BMRA and BMFRA Valves

Collection: SA423

End Connection 1: [BSP, NPT]

End Connection 2: [BSP, NPT]

End Connections: BSP;NPT

Length: 10 m

Material: [Brass, Stainless Steel]

Product Type: Controller

Type: S3834194

UL Listed: No

Valve Operator: Knob

Valve Size: 1/2 in - 2 in

Width: 2-2/5 m