2 x 2-2/5m 205 - 325F Knob Control Capillary

You last purchased this on
 
Spirax Sarco

SA423 2 x 2-2/5m 205 - 325F Knob Control Capillary

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

SA423 2 x 2-2/5m 205 - 325F Knob Control Capillary

  • Fast #
  • Part #S3834290
  • Item #3276338
  • Manufacturer Part #3834290
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
BMRA and BMFRA Valves
Collection:
SA423
End Connection 1:
Compression
End Connections:
Compression
Length:
2 m
Material:
Brass, Stainless Steel
Product Type:
Controller
UL Listed:
No
Valve Operator:
Knob
Valve Size:
1/2 in - 2 in
Width:
2-2/5 m