2 x 4-4/5m 205 - 325F Knob Control Capillary
SA423 2 x 4-4/5m 205 - 325F Knob Control Capillary
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- BMRA and BMFRA Valves
- Collection:
- SA423
- End Connection 1:
- Compression
- End Connections:
- Compression
- Length:
- 2 m
- Material:
- Brass, Stainless Steel
- Product Type:
- Controller
- UL Listed:
- No
- Valve Operator:
- Knob
- Valve Size:
- 1/2 in - 2 in
- Width:
- 4-4/5 m