Stainless Steel 1/2 in. BSP and NPT Sample Cooler
SC20 Stainless Steel 1/2 in. BSP and NPT Sample Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- SC20
- End Connection 1:
- Compression
- End Connections:
- Compression
- Material:
- Stainless Steel
- Pressure - Maximum:
- 145 psig
- Product Type:
- Sample Cooler
- UL Listed:
- No
- Valve Size:
- 1/2 in