Spirax Sarco

SC20 Stainless Steel 1/4 in. NPT Sample Cooler

Part #S4037197  |  Manufacturer Part #4037197

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: SC20

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Stainless Steel

Maximum Pressure: 145 psig

Product Type: Sample Cooler

UL Listed: No

Valve Size: 1/4 in