3/4 in. 752F 725 psig Steam Trap
SIB30 3/4 in. 752F 725 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240, ASTM A-314
- Collection:
- SIB30
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Maximum Temperature:
- 752
- Pressure - Maximum:
- 725 psig
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in