SIB30H 1/2 in. 400F 435 psig Steam Trap

Part #S1107495  |  Item #3274310  |  Manufacturer Part #1107495

$ 572.00 EACH

Valve Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A-240, ASTM A-314]

Collection: SIB30H

End Connection 1: Socket Weld

End Connections: Socket Weld

Maximum Pressure: 435 psig

Maximum Temperature: 400

Valve Body Material: Stainless Steel

Valve Disc Material: Stainless Steel

Valve Seat Material: Stainless Steel

Valve Size: 1/2 in