1/2 in. Bronze NPT Check Valve
Sight Check 1/2 in. Bronze NPT Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Sight Check
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 3 in
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 50
- Pressure Class:
- 50#
- Recommended Valve Application:
- Commercial, Steam, Water
- Temperature Range:
- Up to 298 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve
- Weight:
- 1.4 lb