Spirax Sarco SMC32 752F 725 psig Steam Trap

S07651

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-105N
Collection
SMC32
End Connection 1
NPT
End Connections
NPT
Material
Carbon Steel
Maximum Pressure
725 psig
Maximum Temperature
752
Recommended Valve Application
Gas, Water
Valve Port Opening
Full Port
Valve Seat Material
Stainless Steel
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday