0 items

Spirax Sarco Socket Weld Left Hand Strainer Connector with Blowdown

S7082

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket Weld
Fitting Size 1
1/2 in
Material
Stainless Steel
Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday