0 items

Spirax Sarco Socket Weld Stainless Steel Pipeline Connector with Integral Spiratec Sensor and Steam Loss Detector

S128576

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.11
ASTM Specifications
ASTM A-351 CF8, ASTM A-582 416
Brand Model Compatibility
Spirax Sarco UTD52L, UTD52H, UTD30L, UTD30H and UBP32 Steam Traps
End Connection 1
Socket Weld
End Connection 2
Socket Weld
Material
Stainless Steel
UL Listed
No
Valve Port Opening
Full Port
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday